THE VIPER SERIES 12G SDI CABLES ARE PRECISION SERIAL DIGITAL VIDEO COA
Mfr # 39941
Zoro # G915190114
product price: $93.35
/ea
Free Shipping & Returns
Key Features
Features
Flexible
Color
Black
Product Line
Viper
Cable Length
10 ft
Cable Type
BNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39941
Zoro #
G915190114
UPC #
889028140963
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
10 ft
Details
Features
Flexible
Color
Black
Product Line
Viper
Cable Type
BNC
Item
Antenna Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.