
THIS USB 3.1 GEN 2 COMPATIBLE CABLE FEATURES A USB TYPE-C CONNECTOR ON ONE END A
Mfr # 27935
Zoro # G914873759
product price: $10.15
/eaKey Features
Cable Type
USB-C/USB-A
End 2 Connection Type
USB Type A
Color
White
Cable Characteristic
Extension Cable
Product Line
Essentials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27935
Zoro #
G914873759
UPC #
889028068922
Country of Origin
China
Details
Cable Type
USB-C/USB-A
End 2 Connection Type
USB Type A
Item
Data Transfer Cable
Color
White
Cable Characteristic
Extension Cable
Product Line
Essentials
Connector on First End Details
1 x USB Type C
End 1 Connection Type
USB Type C
Data Transfer Speed
5-Gbit/s
Connector on Second End Details
1 x USB Type A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.