Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THUNDERBOLT 4 CABLE_ 1M_ INTEL CERTIFIED_ USB4 CERTIFIED

  • Mfr # 44117

  • Zoro # G814875310


product price: $57.59
/ea

Key Features

Standards
Intel Thunderbolt 4 Certified, USB-IF USB4 Certified
End 1 Connection Type
USB Type C
Cable Type
Thunderbolt 4
End 2 Connection Type
USB Type C
Data Transfer Speed
40-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44117
Zoro #
G814875310
UPC #
889028185575
Country of Origin
China

Details

Standards
Intel Thunderbolt 4 Certified, USB-IF USB4 Certified
End 1 Connection Type
USB Type C
Cable Type
Thunderbolt 4
End 2 Connection Type
USB Type C
Item
Data Transfer Cable
Data Transfer Speed
40-Gbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.