Zoro Homepage

Tilt Wall Mount Bracket 10-26"

  • Mfr # 6524

  • Zoro # G8790367


product price: $22.15
/ea

Key Features

Color
Black
For Use With
LCD Display, LED Display, Plasma Display
Load Capacity
30 lb
Material
Steel
Includes
Adjustable Tilting Wall Mount Bracket for LCD LED Plasma (Max 30Lbs, 10~26inch), Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6524
Zoro #
G8790367
UPC #
844660065241
Country of Origin
China

Dimensions

Max. Screen Size Supported
26 in
Min. Screen Size Supported
10 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
26 in

Details

Item
Tilt Wall Mount Bracket 10-26"
Color
Black
For Use With
LCD Display, LED Display, Plasma Display
Load Capacity
30 lb
Material
Steel
Includes
Adjustable Tilting Wall Mount Bracket for LCD LED Plasma (Max 30Lbs, 10~26inch), Mounting Hardware
Features
Tilt
Product Type
Mounting Bracket
Compatibility
LCD Display, LED Display, Plasma Display
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Mounting Pattern
75 x 75, 100 x 100

Description

Tilt Wall Mount Bracket 10-26 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.