Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilting Wall Mount for 60,100" Tv

  • Mfr # 12994

  • Zoro # G8799421


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Product Type
Tilting Wall Mount for 60,100" Tv
Mount Surface
Wall, Wood Stud, Concrete
Color
Black
Mounting
Wall Mountable
Minimum Tilt Angle
-10°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12994
Zoro #
G8799421
UPC #
889028010129
Country of Origin
China

Dimensions

Height
24.61 in
Maximum Screen Size Supported
120 in
Width
39.57 in
Minimum Screen Size Supported
60 in

Details

Item
Wall Mount
Product Type
Tilting Wall Mount for 60,100" Tv
Mount Surface
Wall, Wood Stud, Concrete
Color
Black
Mounting
Wall Mountable
Minimum Tilt Angle
-10°
Material
Steel
Durability
Damage Resistant
Features
Adjustable Tilt, Heavy Duty, Quick Release Mechanism, Flexible, Reduced Glare
Maximum Tilt Angle
10°
Rugged
Yes
Device Supported
TV, Display
Mount Profile
Low Profile
Mounting Pattern
900 x 600, 50 x 50
Includes
TV Mount, Mounting Hardware, User Manual
Mount Function
Tilt, Wall Mount
VESA Mount Compatible
Yes

Description

Tilting Wall Mount for 60,100 In. Tv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.