Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2671
Zoro #
G4474635
UPC #
710348838103
Country of Origin
Multiple
Details
Item
Audio Adapter
Color
Black
Cable Type
S/PDIF
Number of Ports
2
Connection B
Mini Toslink Male
Connection A
Toslink Female
Product Type
Audio Adapter
End 1 Number of Connections
1
End 2 Number of Connections
1
Total Number of Adapters
2
End 1 Connection Type
Toslink Female
End 2 Connection Type
Mini Toslink Male
Description
Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 2, End 2 Number of Connections 1, Color Black, End 1 Connection Type Toslink Female, End 2 Connection Type Mini Toslink Male, Product Type Audio Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.