™HORIZON TRUEWIRELESS™ EARPHONES WITH HYBRID ACTIVE NOISE C

  • Mfr # 43452

  • Zoro # G914908369


product price:  $72.89
/ea

Key Features

Active Noise Canceling (ANC)
Yes
Earpiece Design
Earbud
Earpiece Controls
Answer/End, Volume, Skip, Play/Pause, Track, Reject Call
Wireless Technology
Bluetooth
Mount Type
In-ear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43452
Zoro #
G914908369
UPC #
889028178140
Country of Origin
China

Details

Active Noise Canceling (ANC)
Yes
Earpiece Design
Earbud
Earpiece Controls
Answer/End, Volume, Skip, Play/Pause, Track, Reject Call
Wireless Technology
Bluetooth
Mount Type
In-ear
Durability
Sweat Proof
Features
Voice Assistant, LED Indicator, Multifunction Button
Item
Earset
Earpiece Type
Binaural
Microphone Technology
Noise Cancelling
Includes
Horizon ANC TrueWireless Earphones1 x Charging Case1 x USB Charging Cable (Type-A to Type-C)1 x User's Manual
Connectivity Technology
True Wireless
Battery Rechargeable
Yes
Integrated Microphone
Yes
Sound Mode
Stereo
Charging Method
Case
IP Rating
IPX5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.