Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple RCA Dubbing Cable, RG59U, 3 ft.

  • Mfr # 2196

  • Zoro # G2191226


product price: $6.65
/ea

Key Features

Cable Type
Composite, RG-59/U
Jacket Material
PVC
Color
Black
Conductor Material
Gold-Plated Connectors
Shielding Type
Super, Low-Loss Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2196
Zoro #
G2191226
UPC #
710348836215
Country of Origin
China

Dimensions

Length
3 ft
Overall Length
3 ft

Details

Cable Type
Composite, RG-59/U
Jacket Material
PVC
Color
Black
Conductor Material
Gold-Plated Connectors
Shielding Type
Super, Low-Loss Shielded
Impedance
75 ohm
Number of Cables
3
Shielding
Super, Low-Loss Shielded
Features
Gold Plated RCA Connectors
For Use With
Stereo Audio Equipment
Connector Type
3-RCA Male/3-RCA Male
Item
RCA Audio/Video Cable
Shielded / Unshielded
Shielded
End 2 Number of Connections
1
End 2 Connection Finish
Gold-Plated
Shielded
Shielded
Maximum Impedance
75 ohm
NEC Article and Type
Not Rated
End 2 Connection Type
RCA Male
End 1 Connection Finish
Gold-Plated
Jacket Color
Black
End 1 Connection Type
RCA Male
Total Number of Cables
3
End 1 Number of Connections
1
Cable Color
Black
Coaxial Cable Type
RG-59/U

Description

RCA Audio/Video Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type RG-59/U, For Use With Stereo Audio Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 3, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Jacket Color Black, Conductor Material Gold-Plated Connectors, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.