Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trs, M, To Trs, M, Snake Cable 8 Chan 1M

  • Mfr # 601191

  • Zoro # G8811857


product price: $20.76
/ea

Key Features

Cable Type
6.35mm
Cable Length
3 ft
Color
Red; White; Green; Yellow; Black; Blue; Gray; Brown
Conductor Size
26 AWG
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601191
Zoro #
G8811857
UPC #
757901810091
Country of Origin
China

Dimensions

Cable Length
3 ft
Conductor Size
26 AWG
Length
3 ft.

Details

Cable Type
6.35mm
Color
Red; White; Green; Yellow; Black; Blue; Gray; Brown
Number of Conductors
2
Wire Gauge
26 AWG
Number of Cables
8
Shielding
Aluminum Foil Shielding
Item
Audio Cable
Features
Eight Balanced Mono or Unbalanced Stereo Lines with Color Coded Wires (Red, White, Green, Yellow, Black, Blue, Gray, and Brown)
Connector Type
Male
Shielded / Unshielded
Shielded
Material
Aluminum - Shielding
Product Type
Audio Cable
Connection A
8 x 6.35mm Audio - Male
Connection B
8 x 6.35mm Audio - Male
Cable Characteristic
Snake Cable
Device Supported
Audio Device
Product Line
Pro Audio
Conductor Material
Copper

Description

Trs,M,To Trs,M,Snake Cable 8 Chan 1M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.