Trs Male To 1/4" Trs Male Snake Cable 6M

  • Mfr # 601196

  • Zoro # G8811848


product price: $41.39
/ea

Key Features

Cable Type
6.35mm
Cable Length
20 ft
Color
Red; White; Green; Yellow; Black; Blue; Gray; Brown
Conductor Size
26 AWG
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601196
Zoro #
G8811848
UPC #
757901810107
Country of Origin
China

Dimensions

Cable Length
20 ft
Conductor Size
26 AWG
Length
20 ft.

Details

Cable Type
6.35mm
Color
Red; White; Green; Yellow; Black; Blue; Gray; Brown
Number of Conductors
2
Wire Gauge
26 AWG
Number of Cables
8
Shielding
Yes
Item
Audio Cable
Connector Type
Male
Features
Eight Balanced Mono or Unbalanced Stereo Lines with Color Coded Wires (Red, White, Green, Yellow, Black, Blue, Gray, and Brown)
Shielded / Unshielded
Shielded
Material
Aluminum - Shielding
Product Type
Audio Cable
Connection B
8 x 6.35mm Audio - Male
Cable Characteristic
Snake Cable
Conductor Material
Copper
Connection A
8 x 6.35mm Audio - Male
Device Supported
Audio Device
Product Line
Pro Audio

Description

Trs Male To 1/4 In. Trs Male Snake Cable 6M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.