Zoro Homepage

Trs Male To Two 1/4" Ts Male 3 ft.Cabl

  • Mfr # 601051

  • Zoro # G8811875


product price: $9.45
/ea
Sold in multiples of 2 for $18.90

Key Features

Cable Type
6.35mm
Sub-Category
Audio
Cable Length
3 ft
Product Type
Audio Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601051
Zoro #
G8811875
UPC #
757901809972
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Trs Male To Two 1/4" Ts Male 3 ft.Cabl
Cable Type
6.35mm
Sub-Category
Audio
Product Type
Audio Cable

Description

Trs Male To Two 1/4 In. Ts Male 3 ft.Cabl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.