Zoro Homepage

Trs Rt Angle Male To Right Angle Male

  • Mfr # 9441

  • Zoro # G8794217


product price: $14.99
/ea

Key Features

Cable Type
6.35mm
Sub-Category
Audio
Features
Stranded, Right-angled Connector, Booted, Molded
Cable Length
6 ft
Product Type
Audio Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9441
Zoro #
G8794217
UPC #
844660094418
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Trs Rt Angle Male To Right Angle Male
Cable Type
6.35mm
Sub-Category
Audio
Features
Stranded, Right-angled Connector, Booted, Molded
Product Type
Audio Cable
Shielding
Yes

Description

Trs Rt Angle Male To Right Angle Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.