Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trs Toxlr M/M Snake Cable 3 M, 8 Chan

  • Mfr # 601297

  • Zoro # G8811909


product price: $37.29
/ea

Key Features

Cable Type
6.35mm/XLR
Cable Length
10 ft
Color
Red; White; Green; Yellow; Black; Blue; Gray; Brown
Conductor Size
26 AWG
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601297
Zoro #
G8811909
UPC #
757901810046
Country of Origin
China

Dimensions

Cable Length
10 ft
Conductor Size
26 AWG
Length
10 ft.

Details

Cable Type
6.35mm/XLR
Color
Red; White; Green; Yellow; Black; Blue; Gray; Brown
Number of Conductors
2
Wire Gauge
26 AWG
Number of Cables
8
Shielding
Aluminum Foil Shielding
Item
Audio Cable
Features
Eight Balanced Mono or Unbalanced Stereo Lines with Color Coded Wires (Red, White, Green, Yellow, Black, Blue, Gray, And Brown), The Wires Are Terminated in 1/4-Inch TRS Plugs at One End and in XLR Plugs at The Other
Connector Type
TRS(M) to XLR(M)
Shielded / Unshielded
Shielded
Material
Aluminum - Shielding
Product Type
Audio Cable
Connection A
8 x 6.35mm Audio - Male
Connection B
8 x XLR Audio - Male
Conductor Material
Copper
Product Line
Pro Audio
Device Supported
Audio Device
Cable Characteristic
Snake Cable

Description

Trs Toxlr M/M Snake Cable 3 M,8 Chan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.