Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRS(F) 6.35mm to TRS(F) 6.35mm Coupler

  • Mfr # 5574

  • Zoro # G4474644


product price: $5.79
/ea

Key Features

Color
Gold
Cable Type
1/4 in Audio
Number of Ports
2
Connection A
1/4 in Stereo Female
Connection B
1/4 in Stereo Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5574
Zoro #
G4474644
UPC #
844660055747
Country of Origin
China

Details

Item
Audio Adapter
Color
Gold
Cable Type
1/4 in Audio
Number of Ports
2
Connection A
1/4 in Stereo Female
Connection B
1/4 in Stereo Female
Features
Metal Adapter
Product Type
Audio Adapter
Total Number of Adapters
1
End 1 Connection Type
1/4 in Stereo Female
End 1 Number of Connections
1
End 2 Connection Type
1/4 in Stereo Female
End 2 Number of Connections
1
End 2 Connection Finish
Gold-Plated
End 1 Connection Finish
Gold-Plated

Description

Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Gold, End 1 Connection Type 1/4 in Stereo Female, End 2 Connection Type 1/4 in Stereo Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Metal Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.