Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ts 1/4" M Instrument Cable, Blk, Gold

  • Mfr # 601415

  • Zoro # G8811811


product price: $9.99
/ea

Key Features

Cable Type
6.35mm
Cable Length
15 ft
Jacket Material
Plastic
Color
Gold, Black
Conductor Size
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601415
Zoro #
G8811811
UPC #
757901809347
Country of Origin
China

Dimensions

Cable Length
15 ft
Conductor Size
20 AWG
Length
15 ft.

Details

Cable Type
6.35mm
Jacket Material
Plastic
Color
Gold, Black
Conductor Material
Copper
Wire Gauge
20 AWG
Shielding
Yes
Item
Audio Cable
Features
The Cable Features Gold-Plated Connectors for Smooth, Corrosion-Free Connections Every Time, Great Sounding, No-Noise Guitar/Studio Recording Instrument Cable When You Use This Cloth Series 1/4" TS Male 20AWG Instrument Cable
Connector Type
Male
Shielded / Unshielded
Shielded
Solid / Stranded
Solid
Material
Plastic - Jacket
Product Type
Audio Cable
Device Supported
Guitar, Audio Device
Product Line
Pro Audio
Connection A
1 x 6.35mm Audio - Male
Connection B
1 x 6.35mm Audio - Male

Description

Ts 1/4 In. M Instrument Cable,Blk,Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.