T/S 1/4 MALE CABLE - BLACK & GOLD 35FT
Mfr # 601435
Zoro # G816426091
product price: $28.25
/eaKey Features
Cable Length
35 ft
Cable Type
6.35mm
Conductor Material
Copper
Product Line
Pro Audio
Color
Gold, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601435
Zoro #
G816426091
UPC #
757902000000
Country of Origin
Unknown
Dimensions
Cable Length
35 ft
Details
Cable Type
6.35mm
Conductor Material
Copper
Product Line
Pro Audio
Color
Gold, Black
Connection B
1 x 6.35mm Audio - Male
Shielding
Yes
Connection A
1 x 6.35mm Audio - Male
Item
Audio Cable
Device Supported
Audio Device, Guitar
Jacket Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.