Zoro Homepage

T/S, 1/4"Male Cable, Black, Gold, 6 ft.

  • Mfr # 601406

  • Zoro # G8811997


product price: $6.55
/ea

Key Features

Cable Type
6.35mm
Cable Length
6 ft
Jacket Material
Plastic
Color
Black, Gold
Conductor Size
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601406
Zoro #
G8811997
UPC #
757901814266
Country of Origin
China

Dimensions

Cable Length
6 ft
Conductor Size
20 AWG
Length
6 ft.

Details

Cable Type
6.35mm
Jacket Material
Plastic
Color
Black, Gold
Conductor Material
Copper
Wire Gauge
20 AWG
Shielding
Yes
Item
Audio Cable
Connector Type
Male
Features
The Cable Features Gold-Plated Connectors for Smooth, Corrosion-Free Connections Every Time, Great Sounding, No-Noise Guitar/Studio Recording Instrument Cable When You Use This Cloth Series 1/4" TS Male 20AWG Instrument Cable
Shielded / Unshielded
Shielded
Solid / Stranded
Solid
Material
Plastic - Jacket
Product Type
Audio Cable
Connection A
1 x 6.35mm Audio - Male
Connection B
1 x 6.35mm Audio - Male
Device Supported
Audio Device, Guitar
Product Line
Pro Audio

Description

6ft Cloth Series 1/4" TS Male 20AWG Instrument Cable - Black & Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.