
Ts 1/4"Male Strt Rt Angl Cable, Blue, 20ft
Mfr # 601480
Zoro # G8812091
product price: $11.59
/eaKey Features
Cable Type
Guitar/Instrument
Jacket Material
Cloth
Color
Blue
Conductor Size
20 AWG
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601480
Zoro #
G8812091
UPC #
757901816277
Country of Origin
China
Dimensions
Conductor Size
20 AWG
Length
20 ft.
Details
Cable Type
Guitar/Instrument
Jacket Material
Cloth
Color
Blue
Conductor Material
Copper
Wire Gauge
20 AWG
Shielding
99% Copper Braid
Item
Ts 1/4"Male Strt Rt Angl Cable,Blue,20ft
Features
Connector Type
Straight
Shielded / Unshielded
Shielded
Solid / Stranded
Solid
Description
20ft Cloth Series 1/4-" TS Male Straight to Right Angle 20AWG Guitar/Instrument Cable - Blue Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.