TV Wall Mount_Fits 32-70in TVs_ Max Wt. 88 lbs_ Ext. Range 2.4in to 18.4in_ VESA Up to
Mfr # 43199
Zoro # G016426266
product price: $55.35
/eaKey Features
Minimum Swivel Angle
60°
Orientation
Horizontal/Vertical
Device Supported
Flat Panel Display, Curved Screen Display, TV
Features
Full Motion, Adjustable, Heavy Duty
Maximum Tilt Angle
5°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43199
Zoro #
G016426266
UPC #
889028000000
Country of Origin
China
Dimensions
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
70 in
Details
Minimum Swivel Angle
60°
Orientation
Horizontal/Vertical
Device Supported
Flat Panel Display, Curved Screen Display, TV
Features
Full Motion, Adjustable, Heavy Duty
Maximum Tilt Angle
5°
Minimum Tilt Angle
-15°
Mounting
Wall Mountable
Mount Surface
Wall
Minimum Rotate Angle
-3°
Mount Function
Articulating, Wall Mount, Tilt, Rotate, Cable Management, Swivel
Maximum Load Capacity
88 lb
Maximum Rotate Angle
3°
Material
Cold Rolled Steel
Maximum Swivel Angle
60°
Item
Mounting Bracket
Includes
Full-Motion Articulating TV Wall Mount Bracket, Screws, Washers, Bushings, Anchors, Box Wrench
Mounting Pattern
75 x 75, 400 x 400
Series
Commercial
Description
TV Wall Mount_Fits 32-70in TVs_ Max Wt. 88 lbs_ Ext. Range 2.4in to 18.4in_ VESA Up to 400x400_ Rotating_ Fits Curved Screens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.