Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Compact USB Type-C 3.2 Gen2 Cable_ 10Gbps_ 5A_ Black 1m (3.3ft)

  • Mfr # 39241

  • Zoro # G1716026


product price: $17.85
/ea

Key Features

Color
Black
Cable Type
USB-C
Data Transfer Speed
10-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39241
Zoro #
G1716026
UPC #
889028134108
Country of Origin
China

Details

Item
Data Transfer Cable
Color
Black
Cable Type
USB-C
Data Transfer Speed
10-Gbit/s

Description

Featuring the latest in USB technology; this Monoprice Ultra Compact USB Type-C® Cable is fully certified and compliant with the newest USB version 3.2 Gen2 standards. It offers up to 10Gbps of data throughput and a full 100 watts/5 amps Power Delivery (PD); when plugged into a compatible PD charger or other power source. USB Type-C® and USB-C® are registered trademarks of USB Implementers Forum; Inc. Updated Dec 17; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.