Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unity 100-Watt Bridgeable Power Amp

  • Mfr # 18513

  • Zoro # G2985354


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18513
Zoro #
G2985354
UPC #
889028045336
Country of Origin
China

Description

Multiroom audio systems are in high demand these days. Homeowners and businesses have their own idea of what they want. Sometimes the all-in-one does not meet the need of the client. This 2-channel class D power amplifier features a stereo speaker output; with support for 4-ohm and 8-ohm speakers. It can deliver 50 watts per channel into 8-ohm loads or 65 watts per channel into 4-ohm loads. Additionally; the output can be bridged to provide 120 watts to a single 8-ohm speaker. It includes a buffered loop line output of the original signal for driving another power amplifier in distributed whole house audio systems. The amp can be configured for always on; signal detection; or triggered power on status. It also includes a 12-volt trigger output for controlling other devices. Features: Class-D amplifier providing 50 watts/channel (RMS) into 8 ohm loads or 65 watts/channel into 4-ohm loads Bridgeable output provides 120 watts into a single 8-ohm load 4-pole detachable speaker screw connector with support for up to 12 AWG speaker wire 12-volt trigger input for power-on/off 12-volt trigger output for controlling other devices Buffered loop output of original signal for connecting additional amplifiers Rear panel volume gain adjustment Built-in thermal and short circuit protection circuits Includes rack-mount ears for mounting a single amp or two amps side-by-side Support Files: User's Manual (Dec 1; 2016) Atmos® Sales Sheet (Apr 24; 2017) MonopriceTM; SonicSolaceTM; and all Monoprice logos are trademarks of Monoprice Inc. Dolby®; Dolby Atmos®; and the double-D symbol are registered trademarks of Dolby Laboratories. Updated May 4; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.