Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unity 450 Watt Bridgeable Power Amp

  • Mfr # 31027

  • Zoro # G2991469


product price: $359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31027
Zoro #
G2991469
UPC #
889028077382
Country of Origin
China

Description

This 2-channel class D power amplifier features a stereo speaker output with support for 4-ohm and 8-ohm speakers. It can deliver 150 watts per channel into 8-ohm loads or 225 watts per channel into 4-ohm loads. Additionally; the output can be bridged to provide 450 watts to a single 8-ohm speaker. It includes a 3.5mm stereo input along with dual RCA L/R inputs. Features: Class D amplifier providing 150 watts/channel (RMS) into 8 ohm loads or 225 watts/channel into 4-ohm loads Bridgeable output provides 450 watts into a single 8-ohm load 4-pole detachable speaker screw connector (Phoenix connector) with support for up to 12 AWG speaker wire Built-in thermal and short circuit protection circuits Includes rackmount ears Support Files: User's Manual (Jun 20; 2018)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.