Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Universal Bookshelf Speaker Mount System (each) 30829

Universal Bookshelf Speaker Mount System (each) (Discontinued)

  • Mfr # 30829
  • Zoro # G1703170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30829
Zoro #
G1703170
UPC #
889028075401
Country of Origin
China

Description

This high quality; universal; speaker wall mount features an adjustable 5.4" ~ 11.0" base. This allows it to mount a wide range of bookshelf speaker types and size. The pivoting arm can be adjusted to just the right angle for an enhanced listening experience. Pivoting Design Strong and Sturdy Cable Management Easy Install Pivoting Design: Securely swivel your speakers to the ideal listening position 180° to the left or right. Strong and Sturdy: The solid steel design is built for large bookshelf and satellite speakers weighing up to 55 lbs. Cable Management: The mount features cable management holes for easy cable routing and concealment. Easy Install: The included mounting instructions and mounting hardware make for a safe; straightforward; and secure installation. Adjust to the Perfect Position Swivel your way to an enhanced listening experience. Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Updated Sep 28; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.