Zoro Homepage

UNIVERSAL BOOKSHELF SPEAKER WALL MOUNT BRACKETS, SWIVEL, TILT, DUAL SI

  • Mfr # 44896

  • Zoro # G621696542


product price: $58.19
/ea

Key Features

Device Supported
Speaker
Maximum Adjustable Depth
11.20 in
Features
Pan Adjustment, Space Saving Design, Durable, Adjustable Width, Easy to Install, Sturdy, Anti-skid
Durability
Scuff Resistant, Vibration Resistant, Scratch Resistant
Maximum Load Capacity
55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44896
Zoro #
G621696542
UPC #
731304335887
Country of Origin
China

Dimensions

Maximum Adjustable Depth
11.20 in
Depth
7.40 in
Width
11.20 in
Minimum Adjustable Depth
5.50 in

Details

Device Supported
Speaker
Features
Pan Adjustment, Space Saving Design, Durable, Adjustable Width, Easy to Install, Sturdy, Anti-skid
Durability
Scuff Resistant, Vibration Resistant, Scratch Resistant
Maximum Load Capacity
55 lb
Form Factor
Wall Mountable
Mount Surface
Wall
Package Contents
Width-Adjustable Bookshelf Speaker Wall Mount Brackets, 1x User Manual
Item
Mounting Bracket
Maximum Swivel Angle
180°
Rugged
Yes
Material
Metal
Color
Black
Minimum Swivel Angle
-180°
Mount Function
Wall Mount, Tilt, Swivel, Pan, Cable Management
Maximum Tilt Angle
10°
Minimum Tilt Angle
-10°

Description

DE CLAMPING, LARGE BOOKSHELF/SURROUND SOUND SPEAKERS UP TO 55 LBS.,

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.