Zoro Homepage

USB 1.0/1.1 Cable, up to 150ftL, Black

  • Mfr # 6042

  • Zoro # G0386732


product price: $24.39
/ea

Key Features

Cable Length
7 in
Connector Type
A Male to A Female
Standards
UL/CSA
Features
Extender Over Cat5e/6 Connection up to 6-45/64 in, Silver Plated
USB Specification
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6042
Zoro #
G0386732
UPC #
844660060420
Country of Origin
China

Dimensions

Cable Length
7 in

Details

Item
Computer Cable Adapter
Connector Type
A Male to A Female
Standards
UL/CSA
Features
Extender Over Cat5e/6 Connection up to 6-45/64 in, Silver Plated
USB Specification
1.1
Item - Adapter/Splitter
Cable Adapter
Color
Black
Number of Connections
2
For Use With
PC
Color - Adapter/Splitter
Black
Cable Connector Type
Cat5e, Cat6, USB
Data Transmission Distance - Maximum
150 ft
Product Type
Computer Cable Adapter
Signal Type
USB

Description

Cable Adapter, Cable Connector Type Cat5e, Cat6, USB, Cable Length 7 in, Color - Adapter/Splitter Black, Number of Connections 2, For Use With PC, Features Extender Over Cat5e/6 Connection up to 6-45/64 in, Silver Plated, Standards UL/CSA, Computer Cable Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.