
USB 2 A M /A F EXT 28/24AWG CABLE15F
Mfr # 5435
Zoro # G414875413
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Cable Type
USB
Connector Plating
Gold
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5435
Zoro #
G414875413
UPC #
844660054351
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Cable Type
USB
Connector Plating
Gold
Conductor
Copper
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Conductor Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.