Zoro Homepage

USB 2 A M/ A FEM EXTEN 28/24AWG CBL10FT

  • Mfr # 5434

  • Zoro # G914875463


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Corrosion-free
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5434
Zoro #
G914875463
UPC #
844660054344
Country of Origin
China

Dimensions

Cable Length
10 ft
Wire Size
28/24 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Corrosion-free
Cable Type
USB
Cable Characteristic
Extension Cable
Connector Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
American Wire Gauge
28/24 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.