Zoro Homepage

USB 2 A M TO A F EXT 28/24AWG 1.5FT

  • Mfr # 5431

  • Zoro # G614875367


product price: $1.69
/ea
Sold in multiples of 4 for $6.76

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Cable Type
USB
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5431
Zoro #
G614875367
UPC #
844660054313
Country of Origin
China

Dimensions

Cable Length
1.50 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Cable Type
USB
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type A - Female
Conductor
Copper
Conductor Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.