Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb 2 A M To A F Ext/Rept Cable 65 ft.

  • Mfr # 7533

  • Zoro # G8791399


product price: $28.59
/ea

Key Features

Cable Length
65 ft
Features
Repeater, Active
Cable Type
USB
Product Type
Data Transfer Cable
Connector on Second End Details
1 x USB 2.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7533
Zoro #
G8791399
UPC #
844660075332
Country of Origin
China

Dimensions

Cable Length
65 ft

Details

Item
Data Transfer Cable
Features
Repeater, Active
Cable Type
USB
Product Type
Data Transfer Cable
Connector on Second End Details
1 x USB 2.0 Type A - Female
Device Supported
Printer, Camera, Keyboard/Mouse, Webcam
End 2 Connection Type
USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 - Male
Cable Characteristic
Extension Cable
Conductor
Copper
End 1 Connection Type
USB 2.0 - Male

Description

Usb 2 A M To A F Ext/Rept Cable 65 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.