Zoro Homepage

USB 2 A M TO A F EXT/REPT CABLE 65FT

  • Mfr # 7533

  • Zoro # G914876606


product price: $33.19
/ea

Key Features

Cable Length
65 ft
End 1 Connection Type
USB 2.0 - Male
End 2 Connection Type
USB 2.0 Type A - Female
Cable Type
USB
Features
Repeater, Active
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7533
Zoro #
G914876606
UPC #
844660075332
Country of Origin
China

Dimensions

Cable Length
65 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 - Male
End 2 Connection Type
USB 2.0 Type A - Female
Cable Type
USB
Features
Repeater, Active
Device Supported
Printer, Webcam, Camera, Keyboard/Mouse
Cable Characteristic
Extension Cable
Connector on First End Details
(1) USB 2.0 - Male
Conductor
Copper
Connector on Second End Details
(1) USB 2.0 Type A - Female
Conductor Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.