
USB 2 A M TO A M 28/24AWG CABLE 1.5FT
Mfr # 5441
Zoro # G214875446
product price: $1.55
/eaSold in multiples of 5 for $7.75
Key Features
Cable Length
1.50 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5441
Zoro #
G214875446
UPC #
844660054412
Country of Origin
China
Dimensions
Cable Length
1.50 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Standards
UL
Features
Molded
Conductor
Copper
Connector on Second End Details
1 x USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Gold
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.