
Usb 2 A M To A M 28/24AWG Cable 3 ft.
Mfr # 8610
Zoro # G8793368
product price: $1.65
/eaSold in multiples of 6 for $9.90
Key Features
End 1 Connection Type
USB Type A
Cable Type
USB-A
Features
Corrosion Resistant
Color
White
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8610
Zoro #
G8793368
UPC #
844660086109
Country of Origin
China
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A
Cable Type
USB-A
Features
Corrosion Resistant
Color
White
Connector Plating
Gold
Connector on First End Details
1 x USB Type A
Connector on Second End Details
1 x USB 2.0 Type A
End 2 Connection Type
USB 2.0 Type A
Description
Usb 2 A M To A M 28/24AWG Cable 3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.