USB 2 A M TO A M 28/24AWG CABLE 3FT
Mfr # 8610
Zoro # G814877031
product price: $1.85
/eaSold in multiples of 4 for $7.40
Key Features
Features
Corrosion Resistant
Color
White
Connector Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type A
End 1 Connection Type
USB Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8610
Zoro #
G814877031
UPC #
844660086109
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
Features
Corrosion Resistant
Color
White
Connector Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type A
End 1 Connection Type
USB Type A
Connector on First End Details
1 x USB Type A
Cable Type
USB-A
End 2 Connection Type
USB 2.0 Type A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.