Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2 A M TO B M 28/24AWG CABLE 3FT

  • Mfr # 8615

  • Zoro # G014877039


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Connector Plating
Gold
Cable Type
USB-A/USB-B
End 2 Connection Type
USB 2.0 Type B
Features
Strain Relief
Connector on Second End Details
1 x USB 2.0 Type B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8615
Zoro #
G014877039
UPC #
844660086154
Country of Origin
China

Details

Connector Plating
Gold
Cable Type
USB-A/USB-B
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type B
Features
Strain Relief
Connector on Second End Details
1 x USB 2.0 Type B
Connector on First End Details
1 x USB Type A
Color
White
End 1 Connection Type
USB Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.