
Usb 2 A M To Micro 5Pin M 6Ft
Mfr # 5458
Zoro # G0842918
product price: $4.29
/eaSold in multiples of 3 for $12.87
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Features
Ferrite Bead, Molded
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5458
Zoro #
G0842918
UPC #
844660054580
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Features
Ferrite Bead, Molded
Cable Type
USB
Shielding
Yes
Device Supported
Cellular Phone
Conductor Material
Copper
Connector Plating
Gold
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Product Line
Premium
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.