Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2 A M TO MICRO M 28/28AWG 1.5FT

  • Mfr # 5137

  • Zoro # G314874820


product price: $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

End 1 Connection Type
USB Type A
End 2 Connection Type
Micro USB 2.0 Type B
Cable Type
Micro-USB-B/USB-A
Color
Black
Connector on Second End Details
1 x Micro-B USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5137
Zoro #
G314874820
UPC #
844660051374
Country of Origin
China

Details

End 1 Connection Type
USB Type A
Item
Data Transfer Cable
End 2 Connection Type
Micro USB 2.0 Type B
Cable Type
Micro-USB-B/USB-A
Color
Black
Connector on Second End Details
1 x Micro-B USB 2.0
Connector on First End Details
1 x USB Type A
Features
Strain Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.