USB 2 A M TO MICRO M CABLE 15FT
Mfr # 5460
Zoro # G414875314
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Connector Plating
Gold
Connector on First End Details
1 x USB Type A
Cable Type
Micro-USB-B/USB-A
Features
Strain Relief
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5460
Zoro #
G414875314
UPC #
844660054603
Country of Origin
China
Details
Item
Data Transfer Cable
Connector Plating
Gold
Connector on First End Details
1 x USB Type A
Cable Type
Micro-USB-B/USB-A
Features
Strain Relief
Color
Black
Connector on Second End Details
1 x Micro-B USB 2.0
End 2 Connection Type
Micro USB 2.0 Type B
End 1 Connection Type
USB Type A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.