Usb 2 A M To Mini-B M 28/24Awg 1.5Ft
Mfr # 5446
Zoro # G0835671
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Connector on Second End Details
1 x Mini USB 2.0 Type B
Connector on First End Details
1 x USB Type A
End 1 Connection Type
USB Type A
End 2 Connection Type
Mini USB 2.0 Type B
Features
Corrosion-free, EMI Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5446
Zoro #
G0835671
UPC #
844660054467
Country of Origin
Unknown
Details
Connector on Second End Details
1 x Mini USB 2.0 Type B
Connector on First End Details
1 x USB Type A
End 1 Connection Type
USB Type A
End 2 Connection Type
Mini USB 2.0 Type B
Features
Corrosion-free, EMI Protection
Connector Plating
Gold
Item
Data Transfer Cable
Color
Black
Cable Type
USB-A/USB Mini-B
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.