Zoro Homepage

USB 2 A M TO MINI-B MALE 28/24AWG 15FT

  • Mfr # 5450

  • Zoro # G514875313


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
15 ft
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
Ferrite Bead
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5450
Zoro #
G514875313
UPC #
844660054504
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
Ferrite Bead
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Gold
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Conductor
Copper
Compatibility
http://www.monoprice.com/Product?c_id=102&cp_id=10226&cs_id=1022606&p_id=5450&seq=1&format=2#specifications
Conductor Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.