Usb 2 A M/B M 28/24Awg Cable 15Ft
Mfr # 5440
Zoro # G0836776
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Cable Type
USB-A/USB-B
Connector on Second End Details
1 x USB 2.0 Type B
End 2 Connection Type
USB 2.0 Type B
Connector Plating
Gold
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5440
Zoro #
G0836776
UPC #
844660054405
Country of Origin
Unknown
Details
Cable Type
USB-A/USB-B
Connector on Second End Details
1 x USB 2.0 Type B
End 2 Connection Type
USB 2.0 Type B
Connector Plating
Gold
Item
Data Transfer Cable
Color
Black
Connector on First End Details
1 x USB Type A
End 1 Connection Type
USB Type A
Features
Strain Relief
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.