
USB 2 A M/MINI-B 5P M 28/24AWG 10FT
Mfr # 5449
Zoro # G614875350
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Cable Type
USB-A/USB Mini-B
Color
Black
End 2 Connection Type
Mini USB 2.0 Type B
Connector on Second End Details
1 x Mini USB 2.0 Type B
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5449
Zoro #
G614875350
UPC #
844660054498
Country of Origin
China
Details
Cable Type
USB-A/USB Mini-B
Color
Black
End 2 Connection Type
Mini USB 2.0 Type B
Connector on Second End Details
1 x Mini USB 2.0 Type B
Connector Plating
Gold
Features
Corrosion-free, EMI Protection
End 1 Connection Type
USB Type A
Connector on First End Details
1 x USB Type A
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.