Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Usb 2 B M To 2.54mm 5 Pin Mb Cable 2F 6749

Usb 2 B M To 2.54mm 5 Pin Mb Cable 2F (Discontinued)

  • Mfr # 6749
  • Zoro # G8790875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6749
Zoro #
G8790875
UPC #
844660067498
Country of Origin
China

Dimensions

Cable Length
2 ft

Details

Item
Usb 2 B M To 2.54mm 5 Pin Mb Cable 2F
Cable Type
Molex/USB
Product Type
Data Transfer Cable

Description

Usb 2 B M To 2.54mm 5 Pin Mb Cable 2F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.