Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb 2.0 A Female/B Male Adaptor

  • Mfr # 364

  • Zoro # G8783050


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Sub-Category
USB Connector
Connector Gender on First End
Female
Adapter Type
USB/USB-B
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364
Zoro #
G8783050
UPC #
844660003649
Country of Origin
China

Details

Item
Data Transfer Adapter
Sub-Category
USB Connector
Connector Gender on First End
Female
Adapter Type
USB/USB-B
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Female
Connector on First End Details
USB 2.0 Type A - Female

Description

Usb 2.0 A Female/B Male Adaptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.