
Usb 2.0 A M To A M Cable 1.5Ft - White
Mfr # 8609
Zoro # G2143649
product price: $1.49
/eaSold in multiples of 5 for $7.45
Key Features
Cable Length
1.50 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
White
Features
Molded, Plug & Play, Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8609
Zoro #
G2143649
UPC #
844660086093
Country of Origin
Unknown
Dimensions
Cable Length
1.50 ft
Wire Size
28/24 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
White
Features
Molded, Plug & Play, Corrosion Resistant
Standards
TAA Compliant
Cable Type
USB
Data Transfer Rate
480 Mbit/s
Connector Plating
Gold
Green Environmental Attribute
Environmentally Friendly
Device Supported
Printer, Modem, USB Device, PC, Mouse, Keyboard
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.