Zoro Homepage

USB 2.0 A M TO B M ACTIVE CABLE 49FT

  • Mfr # 7643

  • Zoro # G014876520


product price: $28.25
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB
Features
Active
Connector on Second End Details
1 x USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7643
Zoro #
G014876520
UPC #
844660076438
Country of Origin
China

Dimensions

Cable Length
49 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB
Features
Active
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Digital Camera, PC, Printer, Scanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.