Zoro Homepage

Usb 2.0 A Male To Micro 5Pin Male 3 ft.

  • Mfr # 8640

  • Zoro # G8793289


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Connector on Second End Details
1 x Micro-B USB 2.0
End 1 Connection Type
USB Type A
Connector Plating
Gold
Features
Strain Relief
Connector on First End Details
1 x USB Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8640
Zoro #
G8793289
UPC #
844660086406
Country of Origin
China

Details

Item
Data Transfer Cable
Connector on Second End Details
1 x Micro-B USB 2.0
End 1 Connection Type
USB Type A
Connector Plating
Gold
Features
Strain Relief
Connector on First End Details
1 x USB Type A
Cable Type
Micro-USB-B/USB-A
Color
White
End 2 Connection Type
Micro USB 2.0 Type B

Description

Usb 2.0 A Male To Micro 5Pin Male 3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.