
USB 2.0 Cable, 1-1/2 ft.L, Black
Mfr # 5436
Zoro # G1473981
product price: $3.99
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to B Male
End 2 Connection Type
USB 2.0 Type B - Male
Overall Length
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5436
Zoro #
G1473981
UPC #
00844660054368
Country of Origin
Indonesia
Dimensions
Cable Length
1 1/2 ft
Overall Length
18 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to B Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
For Use With
External Hard Drives, Printers
Standards
CSA, UL
USB Specification
2.0
Features
Corrosion-free, Molded, Strain Relief, Booted
Cable Type
USB
Product Type
Standard USB Cable
Shielding
Yes
End 1 Number of Connections
1
End 2 Number of Connections
1
Data Transfer Speed
480 MBps
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Scanner, Printer
Description
Standard USB Cable, USB Specification 2.0, 1 1/2 ft, Color Black, Connector Type A Male to B Male, Gold Plated, For Use With External Hard Drives, Printers, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.