Zoro Homepage

USB 2.0 Cable, 10 ft.L, Black

  • Mfr # 5439

  • Zoro # G1648631


product price: $4.55
/ea

Key Features

End 1 Connection Type
Type A
Connector Type
A Male to B Male
End 2 Connection Type
Type B
Overall Length
10 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5439
Zoro #
G1648631
UPC #
844660054399
Country of Origin
China

Dimensions

Cable Length
10 ft
Overall Length
10 ft

Details

Item
Standard USB Cable
End 1 Connection Type
Type A
Connector Type
A Male to B Male
End 2 Connection Type
Type B
Color
Black
For Use With
External Hard Drives, Printers
USB Specification
2.0
Features
Gold Plated
Standards
CSA, UL
Product Type
Standard USB Cable
End 1 Number of Connections
1
End 2 Number of Connections
1
Data Transfer Speed
480 MBps

Description

Standard USB Cable, USB Specification 2.0, 10 ft, Color Black, Connector Type A Male to B Male, Gold Plated, For Use With External Hard Drives, Printers, CSA, UL Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.