
USB 2.0 Cable, 10 ft.L, Black
Mfr # 5459
Zoro # G1081297
product price: $3.59
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to 5 Pin B Micro Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Overall Length
10 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5459
Zoro #
G1081297
UPC #
844660054597
Country of Origin
Indonesia
Dimensions
Cable Length
10 ft
Overall Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to 5 Pin B Micro Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
For Use With
Blue Tooth, Cell phones
Features
Ferrite Bead, Molded
USB Specification
2.0
Standards
PCI-DSS Level 1
Material
Aluminum - Contact
Cable Type
USB
Product Type
Standard USB Cable
Shielding
Yes
End 1 Number of Connections
1
End 2 Number of Connections
1
Data Transfer Speed
480 MBps
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Conductor
Copper
Device Supported
Cellular Phone
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Gold
Description
Standard USB Cable, USB Specification 2.0, 10 ft, Color Black, Connector Type A Male to 5 Pin B Micro Male, Ferrite Core, Gold Plated, For Use With Blue Tooth, Cell phones, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.