
USB 2.0 Cable, 1.5 ft.L, Black
Mfr # 5137
Zoro # G3268291
product price: $3.49
/eaKey Features
End 1 Connection Type
USB Type A
Connector Type
A Male to 5 Pin B Micro Male
End 2 Connection Type
Micro USB 2.0 Type B
Overall Length
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5137
Zoro #
G3268291
UPC #
-
Country of Origin
Indonesia
Dimensions
Cable Length
1 1/2 ft
Overall Length
18 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A
Connector Type
A Male to 5 Pin B Micro Male
End 2 Connection Type
Micro USB 2.0 Type B
Color
Black
Features
Strain Relief
USB Specification
2.0
Standards
CSA, UL
For Use With
Blue Tooth, Cell phones
Product Type
Standard USB Cable
End 1 Number of Connections
1
End 2 Number of Connections
1
Data Transfer Speed
480 MBps
Connector on First End Details
1 x USB Type A
Connector on Second End Details
1 x Micro-B USB 2.0
Cable Type
Micro-USB-B/USB-A
Description
Standard USB Cable, USB Specification 2.0, 1 1/2 ft, Color Black, Connector Type A Male to 5 Pin B Micro Male, Silver Plated, For Use With Blue Tooth, Cell phones, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.